Shop All Programmable Logic Controllers
This Product is Discontinued
Eaton
Programmable Relay, 110/240V (Discontinued)
Mfr # EASY512-AC-RC
Zoro # G6090086
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 120/240VAC
- Output Type Relay
- Amps 8.0
- Number of Outputs 4
- Clock Yes
Product Information
- Brand Eaton
- MFR # EASY512-AC-RC
- Zoro # G6090086
- UPC # 015082741048
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 3.54" |
Depth | 2.08" |
Width | 2.81" |
Details
Item | Programmable Relay |
Input Voltage | 120/240VAC |
Output Type | Relay |
Amps | 8.0 |
Number of Outputs | 4 |
Clock | Yes |
Display | LCD |
Number of Inputs | 8 |
Port Type | Easy Link-DS |
Memory | 8 KB |
Slots | Non-Expandable |
Timers | 16 |
Counters | 16 |
Description
Programmable Relay, Input Voltage 120/240V AC, Output Type Relay, 8.0 Amps, Non-Expandable Slots, Number of Inputs 8, Number of Outputs 4, Counters 16, Timers 16, Yes Clock, LCD Display, Port Type Easy Link-DS, Memory 8 KB, Depth 2.08 in, Height 3.54 in, Width 2.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.