Shop All Indicator Lights
Eaton
Pilot Light, Without Lens, 208240V
Mfr # 10250T182N
Zoro # G5226541
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Saddle Clamp
- Lens Material No Lens Included
Product Information
- Brand Eaton
- MFR # 10250T182N
- Zoro # G5226541
- UPC # 786680122224
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 2.1 in |
Length | 2.4 in |
Height | 3.2 in |
Overall Height | 3.2 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.4 in |
Overall Width | 2.1 in |
Description
Pilot Light, Voltage 240V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 6VF17, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, 1-Pole Switch, 1500W (C-1500-WH)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR2-20231QW)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2442)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-Y)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-W)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T34G)
- EATON Raised Indicator Light, Green, 24VAC/DC (C22-L-G-24)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF3)
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, green, 22mm, integral LED, 24V AC DC (XB7EV03BP)
- Eaton Push Buttons & Indicators