Shop All Indicator Lights
Eaton
Pilot Light, Press, 120VAC, Amber
Mfr # 10250T74NA
Zoro # G5227345
original price:
$272.75
6% off
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Amber
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Saddle Clamp
Product Information
- Brand Eaton
- MFR # 10250T74NA
- Zoro # G5227345
- UPC # 786680124075
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 2.5 in |
Length | 4.9 in |
Height | 2.2 in |
Overall Height | 2.2 in |
Overall Depth | 4.9 in |
Overall Width | 2.5 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Pilot Light, Voltage 120V AC, Color Amber, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han 3 Mod-M-S 40A, PK 2 (09140032601)
- HUBBELL Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Gray, Single Pack (HBL61CM64)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 3/4" W (SR-WG-075-5-BK)
- CALCONDUIT Nipple, 4 in. x CL, GRC (876737)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- EATON Cutler-Hammer Pilot Light, 120VAC, Amber (10250T34A)
- EATON Push to Test Pilot Light, No Lens, LED (10250T297L)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF3)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF3)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB5AVG4)
- Eaton Switches