Shop All Indicator Lights
Eaton
Pilot Light, No Lens, No Bulb, LED
Mfr # HT8GTT1
Zoro # G4165637
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Action Momentary
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Saddle Clamp
Product Information
- Brand Eaton
- MFR # HT8GTT1
- Zoro # G4165637
- UPC # 782113926896
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 1.4 in |
Length | 6.65 in |
Width | 2 in |
Overall Depth | 6.65 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.4 in |
Description
Pilot Light, Voltage 120V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 120V AC, Replacement Lamps 12Y256, Body Material Aluminum, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M050)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT, 21A (FM1QWUZH-BW-24U)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Double Throw 10A 250V/10A 125V, Terminal Screws, (HBL12)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No (6EAW3)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- EATON Raised Indicator Light, Red, 120VAC (C22-L-R-120)
- EATON Cutler-Hammer Pilot Light, Without Lens, 120VAC (10250T181N)
- EATON Pilot Light, Press, 120VAC, Amber (10250T221LAP06)
- EATON Raised Indicator Light, White, 24VAC/DC (C22-L-W-24)
- EATON Raised Indicator Light, Green, 120VAC (C22-L-G-120)
- DAYTON Pilot Light, 22mm, LED, Red (30G218)
- Eaton Switches