Shop All Indicator Lights
Eaton
Pilot Light, No Lens, LED
Mfr # 10250T198L
Zoro # G5227616
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277V AC
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
- Lens Material No Lens Included
Product Information
- Brand Eaton
- MFR # 10250T198L
- Zoro # G5227616
- UPC # 786680119194
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 2.65 in |
Length | 3.5 in |
Height | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2 in |
Overall Width | 2.65 in |
Description
Pilot Light, Voltage 277V AC, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 39R105, 39R106, 39R107, 39R108, 39R109, 39R110, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/32 In, Blk, PK25 (22CC16A0093B)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 10 Lbs, 8027' Length, 0.0211" Diameter, Red (24SNS10)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF7)
- EATON Explosion Proof Sealed Cover Assembly W/ Pilot Light (DSD948 J6 LED SA)
- EATON Pilot Light, Press, 120VAC, Amber (10250T221LAP06)
- EATON Raised Indicator Light, Red, 24VAC/DC (C22-L-R-24)
- EATON Pilot Light, Press, 120VAC, Red (10250T231NC21)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF3)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M028)
- Eaton Indicator Lights