Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Green, Plastic
Mfr # HT8LG
Zoro # G3926842
original price:
$17.95
32% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton HT800 Indicating Lights
- Color Green
- Material Plastic
- Lens Type Fresnel
Product Information
- Brand Eaton
- MFR # HT8LG
- Zoro # G3926842
- UPC # 782113925813
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2 in |
Product Width | 2 in |
Product Height | 1 in |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Overall Depth | 2 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light Lens, Green, For Use With Eaton HT800 Indicating Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 70A, 600V AC, Non-Indicating (FLSR070)
- MERSEN Glass Fuse, GDL Series, Time-Delay, 10A, 125V AC, 10kA at 125V AC, 5 PK (GDL10)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Green (HS378-GN)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Black (10250T501)
- EATON Legend Plate, Square, Up Down, Black (HT8SP48)
- EATON Illuminated Emergency Stop Push Button (M22-PVLT-K01-R)
- EATON Legend Plate, Square, Emerg.Stop, Black/Red (HT8SP13)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T23G)
- EATON Legend Plate, Square, Start, Black (HT8SP33)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- Eaton Push Button Accessories