Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Clear, Plastic
Mfr # HT8LC
Zoro # G4204952
original price:
$12.08
6% off
new price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton HT800 Indicating Lights
- Color Clear
- Lens Type Fresnel
- Material Plastic
Product Information
- Brand Eaton
- MFR # HT8LC
- Zoro # G4204952
- UPC # 782113925752
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.3 in |
Product Length/Depth | 1.9 in |
Product Height | 2.2 in |
Overall Depth | 1.9 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 2.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.3 in |
Description
Pilot Light Lens, Clear, For Use With Eaton HT800 Indicating Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-2)
- INTERMATIC Electronic Timer, 7 Days, SPST (ET1725C)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 22mm, Green (XB4BK123B5)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DL-R)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T17213)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- EATON Cutler-Hammer Legend Plate, Square, Reverse, Black (10250TS30)
- EATON Legend Plate, Manual Automatic, Black (10250TM67)
- EATON Illuminated Emergency Stop Push Button (10250T563C53-71X)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HB20-0AA0)
- Eaton Push Button Accessories