Shop All Pilot and Ignitor Components
Eaton
Pilot Light Head, Amber, 22 mm
Mfr # M22-L-A
Zoro # G3634046
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Contact Block Mounting Adapter
- Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL
- Lens Type Smooth
- IP Rating IP67, IP69K
- Lamp Type LED
Product Information
- Brand Eaton
- MFR # M22-L-A
- Zoro # G3634046
- UPC # 786685278544
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Size | 22.5 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light Head |
Includes | Contact Block Mounting Adapter |
Standards | Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL |
Lens Type | Smooth |
IP Rating | IP67, IP69K |
Lamp Type | LED |
Shape | Round |
NEMA Rating | 4X, 13 |
Color | Orange |
Product Type | Pilot Light Head |
Compatible with Series | M22 |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 3R, 4, 4X |
Lens Material | Plastic |
Compatible Lamp Type | LED Module |
Light Head Material | Plastic |
Body Material | Plastic |
Description
Pilot Light Head, Size 22.5 mm, Color Orange, Shape Round, Lens Type Smooth, NEMA Rating 4X, 13, Lamp Type LED, Lens Material Plastic, Body Material Plastic, IP Rating IP67, IP69K, Includes Contact Block Mounting Adapter, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Self-Regulating Heating Cable, 240VAC, 12 ft. Length (FFSL2-12)
- CARRIER 318984-753 120V Inducer Motor (318984-753)
- CARRIER Draft Inducer Assembly Kit (340793-762)
- GOODMAN Goodman Ignition Control (PCBAG123S)
- EATON Indicating Light, Amber, 22mm, LED (M22-L-A-W)
- EATON Crouse-Hinds Pilot Light (EMP009-J-LED-M4)
- EATON Indicating Light, Amber, 22mm, LED (M22-L-A-230W)
- EATON Lamp Module, LED, 30 V AC/DC, Red, 22mm (M22-LEDC-R)
- EATON Indicating Light, Red, 22mm, LED (M22-L-R-230R)
- EATON Indicating Light, Green, 22mm, LED (M22-L-G-230G)
- ROBERTSHAW Direct Spark Igniter, OEM, 120V (41-427N)
- Eaton Pilot and Ignitor Components