Shop All Indicator Lights
Eaton
Pilot Light Complete Unit, LED, Red
Mfr # HT8GTRF3
Zoro # G4072817
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Action Momentary
- Lamp Type LED
- Shape Round
Product Information
- Brand Eaton
- MFR # HT8GTRF3
- Zoro # G4072817
- UPC # 782113598628
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 0.01 in |
Height | 0.01 in |
Length | 0.01 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 39R114, Body Material Aluminum, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Includes Lamp, Lens, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (A2D4R)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (V15W-DZ200A04-W2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, Spiral, Gray (HJ1015G)
- ANCOR Green 12 AWG Tinned Copper Wire - 25' (106302)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- EATON Pilot Light, Press, 120VAC, Amber (10250T74NA)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-Y)
- EATON Raised Indicator Light, White, 24VAC/DC (C22-L-W-24)
- EATON Raised Indicator Light, Green, 120VAC (C22-L-G-120)
- EATON Pilot Light, Press, 120VAC, Red (10250T231NC21)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M116)
- Eaton Switches