Shop All Indicator Lights
Eaton
Pilot Light Complete Unit, LED, Green
Mfr # HT8HBGL1
Zoro # G3887791
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Action Momentary
- Lamp Type LED
- Shape Round
Product Information
- Brand Eaton
- MFR # HT8HBGL1
- Zoro # G3887791
- UPC # 782113566559
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 0.01 in |
Height | 0.01 in |
Width | 0.01 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R108, Body Material Aluminum, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Lamp, Lens, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, B Curve (M9F21306)
- SQUARE D PushButton 2PositionSwitch (9001KA2)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- LASCAR Thermometer, -0.4 deg. to 131 deg. F, LCD (EL-SIE-1)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-B)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T197LGP2A)
- EATON Cutler-Hammer Pilot Light, Press, 120VAC, Red (10250T74NR)
- EATON Pilot Light, Without Lens, 120VAC (10250T201N)
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- EATON Pilot Light, Press, 120VAC, Green (10250T231NC22)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 120V (9001KP38LWW9)
- Eaton Push Buttons & Indicators