Shop All Indicator Lights
Eaton
Pilot Light, 24VAC, White
Mfr # 10250T197LWP24
Zoro # G5230321
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color White
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
Product Information
- Brand Eaton
- MFR # 10250T197LWP24
- Zoro # G5230321
- UPC # 786680119156
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 3.5 in |
Width | 2.5 in |
Height | 2 in |
Overall Width | 2.5 in |
Overall Depth | 3.5 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Pilot Light, Voltage 24V AC/DC, Color White, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 39R116, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 7.8" L Mountable Cable Tie BK PK 1000 (TY35MX)
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 (BT4LH-TL0)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 14 AWG, 2.5 Lbs, 197' Length, 0.0675" Diameter, Red (14HNS2.5)
- LUTRON Lighting Dimmer, Toggle, White (AYCL-253P-WH)
- EATON Raised Indicator Light, Red, 120VAC (C22-L-R-120)
- EATON KeyedSelectorSwitch, Black, 2Pos, 22mm (M22-WRS)
- EATON Pilot Light, Press, 120VAC, Amber (10250T74NA)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- EATON IndicatorLight, Illuminated, White, 22mm (M22-L-W-230W)
- EATON Pilot Light, Press, 120VAC, Green (10250T231NC22)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M066)
- Eaton Switches