Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Rectangular, Diffuse
Mfr # 1351E-6547
Zoro # G2756905
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Circuit Type NPN/PNP
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- Power Requirement - Rectangular Photoelectric Sensor 10 to 40V DC
- Width 1.81"
Product Information
- Brand Eaton
- MFR # 1351E-6547
- Zoro # G2756905
- UPC # 782116111718
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 1.81" |
Depth | 1.91" |
Height - Rectangular Photoelectric Sensor | 102 mm |
Depth - Rectangular Photoelectric Sensor | 48 mm |
Min. Object Size | Adjustable By Changing Gain |
Length | 4.01" |
Width - Rectangular Photoelectric Sensor | 46 mm |
Product Width | 1.91 in |
Product Height | 1.81 in |
Product Length/Depth | 4.01 in |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 10 to 40V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 3 m, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin Micro Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS 4-WAY, 5.000 Wedge Seal, 1.800 OD, Item# 7450-180 - Duct Plug [Each] (FABWEDGESEAL7450-180-PC)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4 (A90SP36F4)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 7A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ7)
- C2G 12Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04021)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HDD)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GDD)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6547)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6513)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD03)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (12102A6513)
- IFM Laser Distance Sensor, 46.8 mm L (O5D100)
- Eaton Sensors