Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Rectangl, Thru-Beam
Mfr # 1251E-6547
Zoro # G1311615
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Receiver
- Circuit Type NPN/PNP
- Power Requirement - Rectangular Photoelectric Sensor 10 to 40V DC
- Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP
Product Information
- Brand Eaton
- MFR # 1251E-6547
- Zoro # G1311615
- UPC # 782116112920
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 1.81" |
Depth | 1.91" |
Height - Rectangular Photoelectric Sensor | 102 mm |
Depth - Rectangular Photoelectric Sensor | 48 mm |
Length | 4.01" |
Min. Object Size | Adjustable By Changing Gain |
Width - Rectangular Photoelectric Sensor | 46 mm |
Product Height | 1.81 in |
Product Width | 1.91 in |
Product Length/Depth | 4.01 in |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Receiver, Power Requirement - Rectangular Photoelectric Sensor 10 to 40V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 152 m, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin Micro Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 10,690V (LRD32)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM1M-AT-C)
- SCHNEIDER ELECTRIC Integral Packing and Cartridge (YBA-622-2)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTS15-HAD)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102RQD07)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP050-HL)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6517)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6514)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6547)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-HLD)
- Eaton Photoelectric Sensors