Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Rectangl, Thru-Beam
Mfr # 1151E-6547
Zoro # G0510027
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Transmitter
- Power Requirement - Rectangular Photoelectric Sensor 10 to 40V DC
- Width 1.81"
- Depth 1.91"
Product Information
- Brand Eaton
- MFR # 1151E-6547
- Zoro # G0510027
- UPC # 782116112913
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 1.81" |
Depth | 1.91" |
Height - Rectangular Photoelectric Sensor | 102 mm |
Width - Rectangular Photoelectric Sensor | 46 mm |
Depth - Rectangular Photoelectric Sensor | 48 mm |
Length | 4.01" |
Min. Object Size | Adjustable By Changing Gain |
Product Height | 1.81 in |
Product Length/Depth | 4.01 in |
Product Width | 1.91 in |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Transmitter, Power Requirement - Rectangular Photoelectric Sensor 10 to 40V DC, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 152 m, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin Micro Connector, Height - Rectangular Photoelectric Sensor 102 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Ring Terminal, Black (HBL4710RT)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 40A, 300V AC, Non-Indicating (JJN-40)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, RD (9001KP38LRR9)
- RUSTICWARE Double Receptacle Switch Plate, Number of Gangs: 2 Satin Nickel Finish (786SN)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTS15-HAD)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6547)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6543)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6513)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HDD)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6517)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGS500)
- Eaton Photoelectric Sensors