Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Rectangl, Thru-Beam
Mfr # 1151E-6517
Zoro # G1103155
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Transmitter
- Power Requirement - Rectangular Photoelectric Sensor 10 to 40V DC
- Width 1.81"
- Depth 1.91"
Product Information
- Brand Eaton
- MFR # 1151E-6517
- Zoro # G1103155
- UPC # 782116112838
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 1.81" |
Depth | 1.91" |
Height - Rectangular Photoelectric Sensor | 88 mm |
Min. Object Size | Adjustable By Changing Gain |
Length | 3.46" |
Depth - Rectangular Photoelectric Sensor | 48 mm |
Width - Rectangular Photoelectric Sensor | 46 mm |
Product Length/Depth | 1.91 in |
Product Height | 3.46 in |
Cord length | 79.2 ft |
Product Width | 1.81 in |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Transmitter, Power Requirement - Rectangular Photoelectric Sensor 10 to 40V DC, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 152 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 88 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Incandescent, Rocker (MACL-153M-WH)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB04P)
- NVENT HOFFMAN Lock Inserts, Steel (CLKSLOT)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HL)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD03)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HD)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6517)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-HL)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HLD)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671)
- Eaton Photoelectric Sensors