Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Rectangl, Reflective
Mfr # 1451E-6517
Zoro # G0819847
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Circuit Type NPN/PNP
- Sensing Method - Rectangular Photoelectric Sensor Retroreflective
- Power Requirement - Rectangular Photoelectric Sensor 10 to 40V DC
- Width 1.81"
Product Information
- Brand Eaton
- MFR # 1451E-6517
- Zoro # G0819847
- UPC # 782116111213
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 1.81" |
Depth | 1.91" |
Height - Rectangular Photoelectric Sensor | 88 mm |
Length | 3.46" |
Width - Rectangular Photoelectric Sensor | 46 mm |
Min. Object Size | Adjustable By Changing Gain |
Depth - Rectangular Photoelectric Sensor | 48 mm |
Product Length/Depth | 3.46 in |
Cord length | 79.2 ft |
Product Width | 1.91 in |
Product Height | 1.81 in |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Retroreflective, Power Requirement - Rectangular Photoelectric Sensor 10 to 40V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 4.9 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N313V32)
- POWER FIRST 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (24C758)
- TELEMECANIQUE SENSORS Cable Pull Switch, 20A, Right, 1NO+1NC (L1432M)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1233)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HLD)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100RQD03)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6517)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6543)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6513)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0044)
- Eaton Photoelectric Sensors