Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Rectangl, Reflective
Mfr # 1450E-6513
Zoro # G2083873
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type Solid State Relay SPST
- Sensing Method - Rectangular Photoelectric Sensor Retroreflective
- IP Rating 67
- Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC
- Output Circuit Type - Rectangular Photoelectric Sensor Solid State Relay SPST
Product Information
- Brand Eaton
- MFR # 1450E-6513
- Zoro # G2083873
- UPC # 782116111039
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 1.81" |
Depth | 1.91" |
Height - Rectangular Photoelectric Sensor | 88 mm |
Min. Object Size | Adjustable By Changing Gain |
Length | 3.46" |
Depth - Rectangular Photoelectric Sensor | 48 mm |
Width - Rectangular Photoelectric Sensor | 46 mm |
Cord length | 79.2 ft |
Product Length/Depth | 3.46 in |
Product Width | 1.91 in |
Product Height | 1.81 in |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Retroreflective, Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC, Output Circuit Type - Rectangular Photoelectric Sensor Solid State Relay SPST, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 9 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-100-25)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont CurRly (4B-53)
- DEMERBOX PORTABLE SPEAKER DB2 BLU (DB2-1300-BLU)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6513)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6543)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6513)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6543)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6543)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP100-HLD)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX5ARCNT16)
- Eaton Photoelectric Sensors