Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # 13104AQD03
Zoro # G0426623
original price:
$377.15
11% off
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN
- IP Rating 69K
- Width 3.46"
- Depth 0.47"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Product Information
- Brand Eaton
- MFR # 13104AQD03
- Zoro # G0426623
- UPC # 782113843612
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 3.46" |
Depth | 0.47" |
Min. Object Size | Adjustable By Changing Gain |
Length | 2.60" |
Diameter | 18mm |
Length - Cylindrical Photoelectric Sensor | 66 mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Product Width | 6 in |
Product Height | 2 in |
Product Length/Depth | 5 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 264V AC/15 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTGEN 385CC6 50A 3 Pole And 3 Wire Surface Mount Range Outlet; Black (NE570283)
- REIKU Elbow 90 deg., 1.410 in., Black, Nylon (VPBRB-29N06)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack) (F2X5LG6)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (3045300154)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HDD)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6513)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6513)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100RQD03)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100A6513)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD07)
- BANNER OMNI-BEAM 2M CABLE POWER BLOCK 10-30V-DC PHOTOELECTRIC SENSOR (OPBT2)
- Eaton Sensors