Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylinder, Reflective
Mfr # 14102AQD07
Zoro # G1408425
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Circuit Type NPN/PNP
- Width 3.74"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Depth 0.47"
Product Information
- Brand Eaton
- MFR # 14102AQD07
- Zoro # G1408425
- UPC # 782113843711
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 3.74" |
Depth | 0.47" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Min. Object Size | Adjustable By Changing Gain |
Length - Cylindrical Photoelectric Sensor | 66 mm |
Length | 2.60" |
Diameter | 18mm |
Product Length/Depth | 127 mm |
Product Width | 152.4 mm |
Sensor length | 66 mm |
Light dot size | 0 mm² |
Wavelength of the sensor | 0 nm |
Diameter sensor | 18 mm |
Product Height | 50.8 mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 7.6 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NC (XS630B1MBL2)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P YL (HBL2611VY)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 150A, 600V AC (OTS150)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-HL)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6547)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6514)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104AQD07)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD07)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6543)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD03)
- Eaton Photoelectric Sensors