Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylinder, Reflective
Mfr # 14102A6517
Zoro # G0884003
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Width 3.46"
- Depth 0.47"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 250 mA
Product Information
- Brand Eaton
- MFR # 14102A6517
- Zoro # G0884003
- UPC # 782113824550
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 3.46" |
Depth | 0.47" |
Length | 2.60" |
Min. Object Size | Adjustable By Changing Gain |
Length - Cylindrical Photoelectric Sensor | 66 mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Diameter | 18mm |
Product Height | 50.8 mm |
Wavelength of the sensor | 0 nm |
Product Width | 133.35 mm |
Sensor length | 66 mm |
Light dot size | 0 mm² |
Product Length/Depth | 158.75 mm |
Cord length | 72 ft |
Diameter sensor | 18 mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 7.6 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424)
- INTERMATIC Electromechanical Timer, 24 hr. (T101R)
- ANCOR 8 AWG - #10 Nylon Ring Terminal - 25-Pack (210233)
- POWER FIRST 50 ft. Extension Cord 10/3 Gauge YL (52NY16)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GDD)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6547)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD03)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100RQD03)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6513)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HLD)
- BANNER OMNI-BEAM 2M CABLE POWER BLOCK 10-30V-DC PHOTOELECTRIC SENSOR (OPBT2)
- Eaton Photoelectric Sensors