Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylinder, Reflective
Mfr # 14101RQD07
Zoro # G3132044
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 250 mA
- Operating Frequency 500 Hz
- Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector
Product Information
- Brand Eaton
- MFR # 14101RQD07
- Zoro # G3132044
- UPC # 782113846682
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Min. Object Size | Adjustable By Changing Gain |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length - Cylindrical Photoelectric Sensor | 76 mm |
Product Length/Depth | 3 in |
Product Height | .71 in |
Product Width | .47 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 15 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 3 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC ICC IC066BRCLP Wiring Block Bridging Clips (IC066BRCLP)
- XSCORPION Xscorpion BCC1614.1 Closed End Crimp Cap 14-16 Gauge Wire Connector Terminal; Black - 1000 Piece (BCC1614.1)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P YL (HBL2331VY)
- COPE Splice Plate, Standard, PR (48-02RC)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTS15-HA)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP050-HL)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6513)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6517)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6534)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6543)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGS280)
- Eaton Sensors