Shop All Push Button Accessories
Eaton
Padlock Attachment, F/30mm Push Buttons
Mfr # 10250TA63
Zoro # G5224581
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Push Buttons
- Color Chrome
- Type 30.5 mm, Heavy-Duty
- Product Length/Depth 2.4 in
Product Information
- Brand Eaton
- MFR # 10250TA63
- Zoro # G5224581
- UPC # 786680124341
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2.4 in |
Product Width | 2.1 in |
Product Height | 3.3 in |
Panel Cutout Diameter | 30 mm |
Details
Item | Padlock Attachment |
For Use With | Push Buttons |
Color | Chrome |
Type | 30.5 mm, Heavy-Duty |
Certifications | UL Listed |
Used with | Pushbutton operator |
Compliances | CE Marked |
Series | 10250T |
Product Name | Eaton 10250T pushbutton padlock attachment |
Compatible Product Type | Extended Push Buttons with Boots |
Compatible with Series | 10250T |
Description
Padlock Attachment, For Boots, For Use With All 30mm Pushbuttons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Combination Device Switch 15A 120 277V 3Way Dec Sw Combo Ivory (5643-I)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD3X4NPG6)
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, Blk, PK10 (22CC50D0875B)
- ALLEN BRADLEY Plc 1766L32BXB (1766-L32BXB)
- EATON Miniature LED Bulb, 6 to 12V, Green (E22LED612GN)
- EATON Miniature Incandescent Bulb, 756, 12V (28-5184)
- EATON Non-Illuminated Push Button, 30mm, Green (10250T31G)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons, Color: Green (10250TA49)
- EATON Miniature LED Bulb, 24 Volts, Blue (E22LED024BN)
- EATON Mini Incandescent Bulb, 120 Volts, T3-1/4 (28-3044)
- SCHNEIDER ELECTRIC Guard, F/30mm Mushroom Operator (9001K68)
- Eaton Push Button Accessories