Shop All Overload Relays
Eaton
Ovrload Relay, 9 to 45A, Class 10/20/30, 3P
Mfr # XTOE045CCS
Zoro # G2837152
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series XTCE Contactors
- Current Range 9.00 to 45.0A
- Overload Relay Current Range 9.0 to 45.0A
- Trip Class - Overload 10, 20, 30, 5
- Width 2.25"
Product Information
- Brand Eaton
- MFR # XTOE045CCS
- Zoro # G2837152
- UPC # 786685437576
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
Width | 2.25" |
Height | 3.50" |
Depth | 4.50" |
Body Depth - Relay | 4.5 in |
Overall Height - Relay | 4.32 in |
Body Width - Relay | 2.25 in |
Body Height - Relay | 3.5 in |
Frame size | 45 mm |
Product Height | 4.3 in |
Product Length/Depth | 1.8 in |
Product Width | 1.42 in |
Body Depth | 2.2 in |
Overall Height | 4.3 in |
Frame Size | C |
Body Height | 3.5 in |
Body Width | 1.8 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 45 A, Minimum Overload Relay Current Setting 9 A, Trip Class 10/20/30, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size C, Relay Style IEC, Overload Protection Type Electronic, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, White (XB4FW31B5)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SW2CAB)
- EATON WIRING DEVICES Switch/Nightlight Led 15A Ivry (7738V-BOX)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LRD12L)
- EATON Overload Relay, 0.16 to 0.24A, Class 10, 3P (XTOMP24AC1)
- EATON Overload Relay, 4 to 20A, Electronic, 3P (XTOE020CCSS)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6BCS)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BGS)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BCS)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A020SF00)
- SIEMENS Overload Relay, 0.28 to 0.40A, 3P, Class 10 (3RU21160EB0)
- Eaton Motor Controls