Shop All Overload Relays
Eaton
Ovrload Relay, 4 to 20A, Class 10/20/30, 3P
Mfr # XTOE020CGSS
Zoro # G1278435
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 4.00 to 20.0A
- Use With - Contactors and Starters Mfr. Series XTCE Contactors
- Overload Relay Current Range 4.0 to 20.0A
- Trip Class - Overload 10, 20, 30, 5
- Width 2.25"
Product Information
- Brand Eaton
- MFR # XTOE020CGSS
- Zoro # G1278435
- UPC # 786685437569
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
Width | 2.25" |
Height | 3.50" |
Depth | 4.50" |
Body Width - Relay | 2.25 in |
Body Depth - Relay | 4.5 in |
Body Height - Relay | 3.5 in |
Overall Height - Relay | 4.32 in |
Body Height | 3.1 in |
Overall Height | 5.5 in |
Body Depth | 3.8 in |
Frame Size | C |
Body Width | 1.8 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 20 A, Minimum Overload Relay Current Setting 4 A, Trip Class 10/20, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Compatible with Series XT Mini Contactors, Frame Size C, Relay Style IEC, Overload Protection Type Electronic, Phase Three, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, MiniPVC, Male, 3 Pole, 3 ft. (103B0030AP)
- ANDERSON POWER PRODUCTS PP30 GND.PIN HSG. (PP30GND-P)
- EATON Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (HT8JFH8EF1Q1)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 4 Pole, 240/415/440V AC, B Curve (M9F21463)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GGS)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A1P6SAX)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A020SF00)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6BGS)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CGS)
- EATON Overload Relay, 9 to 45A, Electronic, 3P (XTOE045CGSS)
- EATON Overload Relay, 4 to 20A, Electronic, 3P (XTOE020CCSS)
- Eaton Motor Controls