Shop All Overload Relays
Eaton
Overload Relay, 9 to 45A, Electronic, 3P
Mfr # XTOE045CGSS
Zoro # G0462874
original price:
$242.10
20% off
new price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series XTCE Contactors
- Current Range 9.00 to 45.0A
- Overload Relay Current Range 9.0 to 45.0A
- Trip Class - Overload 10, 20, 30, 5
- Width 2.25"
Product Information
- Brand Eaton
- MFR # XTOE045CGSS
- Zoro # G0462874
- UPC # 786685437606
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
Width | 2.25" |
Height | 3.50" |
Depth | 4.50" |
Overall Height - Relay | 4.32 in |
Body Height - Relay | 3.5 in |
Body Depth - Relay | 4.5 in |
Body Width - Relay | 2.25 in |
Product Length/Depth | 4.32 in |
Frame size | 45 mm |
Product Height | 5.5 in |
Product Width | 1.8 in |
Body Height | 5.5 in |
Body Width | 1.8 in |
Body Depth | 4.32 in |
Frame Size | C |
Overall Height | 5.5 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 45 A, Minimum Overload Relay Current Setting 9 A, Trip Class 10/20, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Compatible with Series XT Mini Contactors, Frame Size C, Relay Style IEC, Overload Protection Type Electronic, Phase Three, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Single DSX Cat 6 Adapters (DSX-PC6)
- SOUTHWIRE Power Distribution Box, 50 AC, (4) 5-20R (6508UGSX)
- HUBBELL Single Pole Connector, Accesory Kit (HBL15PK)
- RACO Electrical Box, 30.3 cu in, Ceiling Box, 2 Gang, Steel, Square (239)
- EATON 32A AMP OVERLOAD RELAY (C306DN3B)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045DGS)
- EATON Overload Relay, 0.16 to 0.24A, Class 10, 3P (XTOMP24AC1)
- EATON Ovrload Rely, 9 to 12A, Class 10, Bimetallc (XTOM012AC1)
- EATON Remote User Interface Cable, 2 Meter (D77E-QPIP200)
- EATON Overload Relay, 20 to 100A, Class 10/20/30 (XTOE100GGSS)
- NOARK Overload 20 Amp 3P (RHU-10-20A1)
- Eaton Motor Controls