Shop All Overload Relays
Eaton
Overload Relay, 20 to 100A, Electronic, 3P
Mfr # XTOE100DCS
Zoro # G2864784
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series XTCE Contactors
- Current Range 20.0 to 100A
- Overload Relay Current Range 20 to 100A
- Trip Class - Overload 10, 20, 30, 5
- Width 2.25"
Product Information
- Brand Eaton
- MFR # XTOE100DCS
- Zoro # G2864784
- UPC # 786685437637
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
Width | 2.25" |
Height | 3.50" |
Depth | 4.50" |
Body Width - Relay | 2.25 in |
Body Depth - Relay | 4.5 in |
Overall Height - Relay | 5.21 in |
Body Height - Relay | 3.5 in |
Product Length/Depth | 1.8 in |
Product Width | 1.42 in |
Frame size | 55 mm |
Product Height | 4.3 in |
Body Height | 5.05 in |
Body Width | 2.2 in |
Frame Size | D |
Overall Height | 4.3 in |
Body Depth | 3.39 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 100 A, Minimum Overload Relay Current Setting 20 A, Trip Class 10/20/30, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size D, Relay Style IEC, Overload Protection Type Electronic, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 16 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163-16)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150012120S)
- LEVITON Slimpack Toggle Switchbr (C20-05231-000)
- ABB One Hole Lug Compress Conct, 250 kcmil (60156)
- EATON Overload Relay, 1.60 to 2.40A, Class 10, 3P (XTOM2P4AC1)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GGS)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GCS)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CGS)
- EATON Overload Relay, 0.16 to 0.24A, Class 10, 3P (XTOMP24AC1)
- EATON 32A AMP OVERLOAD RELAY (C306DN3B)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 1 to 9A, 3P (9065SDO5)
- Eaton Motor Controls