Shop All Overload Relays
Eaton
Overload Relay, 20 to 100A, Class 10/20/30
Mfr # XTOE100GCSS
Zoro # G2720706
original price:
$225.83
19% off
new price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 20.0 to 100A
- Use With - Contactors and Starters Mfr. Series XTCE Contactors
- Overload Relay Current Range 20 to 100A
- Trip Class - Overload 10, 20, 30, 5
- Width 2.25"
Product Information
- Brand Eaton
- MFR # XTOE100GCSS
- Zoro # G2720706
- UPC # 786685437668
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
Width | 2.25" |
Height | 3.50" |
Depth | 4.50" |
Body Depth - Relay | 4.5 in |
Body Height - Relay | 3.5 in |
Overall Height - Relay | 5.21 in |
Body Width - Relay | 2.25 in |
Product Width | 2.33 in |
Product Length/Depth | 6.2 in |
Product Height | 6 in |
Frame size | 105 mm |
Body Width | 2.2 in |
Body Height | 4.13 in |
Overall Height | 6 in |
Body Depth | 5.47 in |
Frame Size | G |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 100 A, Minimum Overload Relay Current Setting 20 A, Trip Class 10/20/30, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Compatible with Series XT Mini Contactors, Frame Size G, Relay Style IEC, Overload Protection Type Electronic, Phase Three, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI IV (GFWT2-HGI)
- MURR ELEKTRONIK MODLINK MSDD DBL FRAME METAL, Black (4000-68122-0000000)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (1EHC8)
- APC Surge Protector Strip, 8 Outlet, Yellw/Blk (PDIY8)
- EATON Overload Relay, 0.16 to 0.24A, Class 10, 3P (XTOMP24AC1)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A1P6SAX)
- EATON Remote User Interface Cable, 2 Meter (D77E-QPIP200)
- EATON Motor Manager, Insight, 120V, 5-90A (C4410590NOUI)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BGS)
- EATON Ovrload Rely, 6 to 9A, Class 10, Bimetallic (XTOM009AC1)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 14A Iec (LR2K0321)
- Eaton Motor Controls