Shop All Overload Relays
Eaton
Overload Relay, 1 to 5A, Class 10/20/30, 3P
Mfr # XTOE005CGSS
Zoro # G2457971
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series XTCE Contactors
- Current Range 1.00 to 5.00A
- Overload Relay Current Range 1.00 to 5.00A
- Width 2.25"
- Trip Class - Overload 10, 20, 30, 5
Product Information
- Brand Eaton
- MFR # XTOE005CGSS
- Zoro # G2457971
- UPC # 786685437507
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
Width | 2.25" |
Height | 3.50" |
Depth | 4.50" |
Overall Height - Relay | 4.32 in |
Body Width - Relay | 2.25 in |
Body Height - Relay | 3.5 in |
Body Depth - Relay | 4.5 in |
Product Height | 6 in |
Product Width | 1.8 in |
Product Length/Depth | 4.32 in |
Frame size | 45 mm |
Body Width | 1.8 in |
Frame Size | L, M, N, R |
Body Height | 3.5 in |
Body Depth | 2.2 in |
Overall Height | 6 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 5 A, Minimum Overload Relay Current Setting 1 A, Trip Class 10/20, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Compatible with Series XT Mini Contactors, Frame Size L, M, N, R, Relay Style IEC, Overload Protection Type Electronic, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Red Led Marked Bsd13186Ur (6508805210)
- BALLUFF 10-55V-Dc Proximity Sensor (BES 516-543-BO-H)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (HT8JAH3A)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCSS)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BCS)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GCS)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCS)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GGS)
- EATON Ovrload Rely, 4 to 6A, Class 10, Bimetallic (XTOM006AC1)
- NOARK Overload, 10A, 2P (RHU-10-10K1)
- Eaton Overload Relays