Shop All Overload Relays
Eaton
Overload Relay, 1 to 5A, Class 10/20/30, 3P
Mfr # XTOE005CCSS
Zoro # G0492222
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 1.00 to 5.00A
- Use With - Contactors and Starters Mfr. Series XTCE Contactors
- Overload Relay Current Range 1.00 to 5.00A
- Width 2.25"
- Trip Class - Overload 10, 20, 30
Product Information
- Brand Eaton
- MFR # XTOE005CCSS
- Zoro # G0492222
- UPC # 786685437484
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
Width | 2.25" |
Height | 3.50" |
Depth | 4.50" |
Overall Height - Relay | 4.32 in |
Body Width - Relay | 2.25 in |
Body Height - Relay | 3.5 in |
Body Depth - Relay | 4.5 in |
Product Height | 5 in |
Product Width | 1.8 in |
Product Length/Depth | 4.32 in |
Frame size | 45 mm |
Body Depth | 3.8 in |
Body Height | 3.1 in |
Frame Size | L, M, N, R |
Overall Height | 5 in |
Body Width | 1.8 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 5 A, Minimum Overload Relay Current Setting 1 A, Trip Class 10/20/30, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Compatible with Series XT Mini Contactors, Frame Size L, M, N, R, Relay Style IEC, Overload Protection Type Electronic, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Lever, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN62)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC, B Curve (QO230EPD)
- SQUARE D Thermal Unit, 40 to 59A (B88.0)
- EATON Overload Relay, 1 to 1.60A, Class 10, 3P (XTOM1P6AC1)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CGS)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6BCS)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCSS)
- EATON Ovrload Rely, 9 to 12A, Class 10, Bimetallc (XTOM012AC1)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CGSS)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 1 to 9A, 3P (9065SDO5)
- Eaton Motor Controls