Shop All Overload Relays
Eaton
Overload Relay, 1 to 5A, Class 10/20/30, 3P
Mfr # XTOE005CCS
Zoro # G0325954
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series XTCE Contactors
- Current Range 1.00 to 5.00A
- Overload Relay Current Range 1.00 to 5.00A
- Width 2.25"
- Trip Class - Overload 10, 20, 30, 5
Product Information
- Brand Eaton
- MFR # XTOE005CCS
- Zoro # G0325954
- UPC # 786685437477
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
Width | 2.25" |
Height | 3.50" |
Depth | 4.50" |
Overall Height - Relay | 4.32 in |
Body Height - Relay | 3.5 in |
Body Depth - Relay | 4.5 in |
Body Width - Relay | 2.25 in |
Product Length/Depth | 1.8 in |
Frame size | 45 mm |
Product Height | 4.3 in |
Product Width | 1.42 in |
Overall Height | 4.3 in |
Body Width | 1.42 in |
Body Height | 4.3 in |
Frame Size | C |
Body Depth | 1.8 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 5 A, Minimum Overload Relay Current Setting 1 A, Trip Class 10/20/30, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size C, Relay Style IEC, Overload Protection Type Electronic, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB50 HSG GRAY BULK (992BK)
- SCHNEIDER ELECTRIC 12-24V AC/DC ScrewSlim Interface Relay (RSLZVA1)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1” Inch Diameter – 100’ Feet Long – Black (WC400B-BLACK-1)
- FIELD CONTROLS 8Mg1 8" Draft Regulator Double (8MGI)
- EATON Ovrload Rely, 9 to 12A, Class 10, Bimetallc (XTOM012AC1)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CGS)
- EATON Ovrload Rely, 6 to 9A, Class 10, Bimetallic (XTOM009AC1)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GCS)
- EATON Motor Manager With Keypad, 600VAC, 5-90A (C441DB)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005BCS)
- SCHNEIDER ELECTRIC Overload Relay, 1.80 to 2.60A, Class 10, 3P (LR2K0308)
- Eaton Overload Relays