Shop All Overload Relays
Eaton
Overload Relay, 1 to 5A, Class 10/20/30, 3P
Mfr # XTOE005BGS
Zoro # G1303714
original price:
$161.03
45% off
new price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 1.00 to 5.00A
- Use With - Contactors and Starters Mfr. Series XTCE Contactors
- Overload Relay Current Range 1.00 to 5.00A
- Trip Class - Overload 10, 20, 30, 5
- Width 2.25"
Product Information
- Brand Eaton
- MFR # XTOE005BGS
- Zoro # G1303714
- UPC # 786685437460
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
Width | 2.25" |
Height | 3.50" |
Depth | 4.50" |
Overall Height - Relay | 4.32 in |
Body Height - Relay | 3.5 in |
Body Depth - Relay | 4.5 in |
Body Width - Relay | 2.25 in |
Product Height | 4.33 in |
Product Length/Depth | 1.77 in |
Frame size | 45 mm |
Product Width | 1.42 in |
Frame Size | B |
Overall Height | 4.33 in |
Body Width | 1.77 in |
Body Height | 3.5 in |
Body Depth | 2.2 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 5 A, Minimum Overload Relay Current Setting 1 A, Trip Class 10/20, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size B, Relay Style IEC, Overload Protection Type Electronic, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 30A (SSR630DIN-AC22)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC (RBC43)
- KLEIN TOOLS Cable Tester, LAN Scout Jr. 2, Backlit LCD, Multiple Tone Generator, Use With Dark Cable Systems (vdv526-200)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- EATON Motor Manager, Insight, 120V, 5-90A (C4410590NOUI)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CGSS)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6BCS)
- EATON Overload Relay, 0.16 to 0.24A, Class 10, 3P (XTOMP24AC1)
- EATON 32A AMP OVERLOAD RELAY (C306DN3B)
- EATON Overload Relay, 1 to 1.60A, Class 10, 3P (XTOM1P6AC1)
- NOARK Overload 24.5-36A 3 Pole, 2 (RHU-80/2-36)
- Eaton Overload Relays