Shop All IEC Magnetic Motor Starters
Eaton
Nonreversing IEC Magnetic Motor Starter, 1NO
Mfr # ECX09G1BBA-R63/D
Zoro # G3092756
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 9.0 to 45.0
- Type Non-combination non-reversing starter
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 7 1/2 hp
Product Information
- Brand Eaton
- MFR # ECX09G1BBA-R63/D
- Zoro # G3092756
- UPC # 00786685607689
- Country of Origin United States
- Category IEC Magnetic Motor Starters
Dimensions
Height | 8.5 in |
Depth | 10.1 in |
Width | 14.9 in |
Size | 25A max starter |
Length | 14 IN |
Overall Width | 9 in |
Overall Depth | 14 in |
Overall Height | 8.5 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Push Button, Operator Function Start/Stop, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Coupling, 1/2 in, Steel, 5PK (26261)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (5361)
- 3M Connector Insulators, 1.18in ID, Black, 9in (8426-9)
- USA INDUSTRIALS Aftermarket Culter-Hammer XT, XTCE185L-200L Frame L Contact Kit - Replaces XTCERENCONTACTL, 3-Pole (9908CC)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1ABA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1EBA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CBA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1BBA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CHA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AAA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1THA-R63/B)
- Eaton Motor Controls