Eaton

Nonreversing IEC Magnetic Motor Starter, 1NO


product price: $511.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overload Relay Amp Setting 4.0 to 20.0
  • Type Non-combination non-reversing starter
  • Enclosure NEMA Rating 1
  • Auxiliary Contact Form 1NO/1NC
  • HP @ 3 Phase - 240V 2 hp
See all product information

Product Information

Dimensions

Height 8.5 in
Depth 10.1 in
Width 14.9 in
Size 9A max starter
Length 14 IN
Overall Width 9 in
Overall Depth 14 in
Overall Height 8.5 in

Details

Item IEC Magnetic Motor Starter
Overload Relay Amp Setting 4.0 to 20.0
Type Non-combination non-reversing starter
Coil Volts 208V AC
Enclosure NEMA Rating 1
Auxiliary Contact Form 1NO/1NC
HP @ 3 Phase - 240V 2 hp
HP @ 3 Phase - 575V 7 1/2 hp
HP @ 3 Phase - 208V 2 hp
Action Nonreversing
Amps AC 9.0 A
HP @ 1 Phase - 240V 1 hp
Number of Poles 3
HP @ 3 Phase - 480V 5 hp
HP @ 1 Phase - 120V 1 hp
Features Hand/Off/Auto Selector Switch
Includes Hand/Off/Auto Selector Switch
Hz 50/60
Standards cUL Listed, UL Listed
Actuator HAND/OFF/AUTO selector switch
Enclosure NEMA 1
Coil Voltage 208V AC
Rating IP23
Enclosure Material Painted steel
Overload Relay 4-20A electronic overload
Amperage Rating 9A
Minimum Overload Relay Current Setting 4 A
Reversing Capability Non-Reversing
Horsepower @ Three Phase - 240V AC 2 hp
Starter Style IEC
Overload Protection Type Electronic
Horsepower @ Single Phase - 120V AC 1/2 hp
Current AC 9 A
Number of Auxillary Contacts 2
Operator Function Hand/Off/Auto
IP Rating IP23
Horsepower @ Single Phase - 240V AC 1 1/2 hp
Horsepower @ Three Phase - 600V AC 7 1/2 hp
Trip Class 10A/10/20/30
Maximum Voltage Rating 690V AC
Includes Auxiliary Contacts Yes
Includes Pilot Light No
Horsepower @ Three Phase - 480V AC 5 hp
Horsepower @ Three Phase - 208V AC 2 hp
Series XT
Frequency 50/60 Hz
Mounting Style Surface
Auxiliary Contact Module Capacity 4
Maximum Overload Relay Current Setting 20 A
Phase Three
NEMA Enclosure Rating 1
Operator Selector Switch

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Selector Switch, Operator Function Hand/Off/Auto, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.