Shop All IEC Magnetic Motor Starters
Eaton
Nonreversing IEC Magnetic Motor Starter, 1NO
Mfr # ECX09C1CCA-R63/C
Zoro # G1066956
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 4.0 to 20.0
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 2 hp
- HP @ 3 Phase - 575V 7 1/2 hp
Product Information
- Brand Eaton
- MFR # ECX09C1CCA-R63/C
- Zoro # G1066956
- UPC # 00786685607221
- Country of Origin United States
- Category IEC Magnetic Motor Starters
Dimensions
Depth | 10.1 in |
Height | 8.5 in |
Width | 14.9 in |
Frame Size | D |
Overall Depth | 14 in |
Overall Width | 9 in |
Overall Height | 8.5 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Push Button, Operator Function Start/Stop, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Almond (WS2000LA)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2BD)
- RACO Mud Ring, Ring Accessory, 1 Gang, Galvanized Zinc, Square Box (773)
- PANELTRONICS Circuit Breaker, 40A, 2 Pole, Not Rated (206-084S)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1BAA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CBA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EAA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1BAA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1EBA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CHA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CBA-R63/B)
- Eaton IEC Magnetic Motor Starters