Shop All Definite Purpose Magnetic Motor Starters
Eaton
Nonreversing 1 NEMA Rating, 480V AC
Mfr # A25CGE50C
Zoro # G1401811
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-reversing
- Enclosure NEMA Rating 1
- HP @ 3 Phase - 240V 15 hp
- Action Nonreversing
- HP @ 3 Phase - 575V 30 hp
Product Information
- Brand Eaton
- MFR # A25CGE50C
- Zoro # G1401811
- UPC # 782113856568
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Height | 13.27 in |
Width | 7.64 in |
Depth | 6.67 in |
Product Length/Depth | 7.62 in |
Product Width | 6 in |
Product Height | 12.6 in |
Mounting Hole Distance - Height | 10.39 in |
Overall Depth | 7.62 in |
Mounting Hole Distance - Width | 6 in |
Overall Width | 6 in |
Overall Height | 12.6 in |
Description
Definite Purpose Magnetic Motor Starter, Series A25, Coil Voltage 440-480V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 30 hp, Horsepower @ Three Phase - 480V AC 30 hp, Horsepower @ Three Phase - 240V AC 15 hp, Current AC 50 A, Number of Poles 3, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Thermal, Locked Rotor Load 200 A @ 575V AC, 250 A @ 460V AC, 300 A @ 115V AC, 300 A @ 230V AC, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (GNF323R)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0020)
- SCHNEIDER ELECTRIC Suppressor Module, 220V AC (LA9D09980)
- AIROTRONICS Time Delay Relay, 120VAC, 25A, SPST (MC1004531J)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE40B)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC25C)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- EATON Def Purpose Starter, Thermal, 208-240VAC (B27CGE40B040)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGC30A)
- Eaton Definite Purpose Magnetic Motor Starters