Shop All Definite Purpose Magnetic Motor Starters
Eaton
Nonreversing 1 NEMA Rating, 120V AC
Mfr # A25CGC30A
Zoro # G2436707
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Non-reversing
- Enclosure NEMA Rating 1
- HP @ 3 Phase - 240V 10 hp
- HP @ 1 Phase - 240V 5 hp
- HP @ 3 Phase - 575V 15 hp
Product Information
- Brand Eaton
- MFR # A25CGC30A
- Zoro # G2436707
- UPC # 782113758107
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Height | 10.17 in |
Depth | 5.81 in |
Width | 5.63 in |
Product Height | 7.38 in |
Overall Width | 5.63 in |
Mounting Hole Distance - Width | 4.5 in |
Overall Depth | 5.81 in |
Mounting Hole Distance - Height | 9 in |
Overall Height | 7.38 in |
Description
Definite Purpose Magnetic Motor Starter, Series A25, Coil Voltage 110-120V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 15 hp, Maximum Voltage Rating 575V AC, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Current AC 30 A, Number of Poles 3, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 25FT- Blue (HS3-075-25-BL)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 3/4” Inch Diameter – 100’ Feet Long – Black (FRPPWL1.00-100SP)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK25 (PLT5EH-Q0)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Aluminum (5028-6)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC30B)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE40B)
- EATON Def Purpose Starter, Thermal, 208-240VAC (B27CGE40B040)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- Eaton Starters