Shop All Photoelectric Sensors
Eaton
Non-Polarized Reflex 10-40V-Dc Photoelectric Sensor
Mfr # 1450E-6547
Zoro # G409227586
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Length/Depth 4.01 in
- Maximum DC current 250 mA
- Enclosure Material Fiberglass reinforced plastic
- Connection M12
- Compliances CE Marked
Product Information
- Brand Eaton
- MFR # 1450E-6547
- Zoro # G409227586
- Country of Origin Unknown
- Category Photoelectric Sensors
Dimensions
Product Length/Depth | 4.01 in |
Product Height | 1.81 in |
Product Width | 1.91 in |
Details
Maximum DC current | 250 mA |
Enclosure Material | Fiberglass reinforced plastic |
Connection | M12 |
Compliances | CE Marked |
Number of pins | 4 |
Contact Rating | 250 mA at 10-40 Vdc |
Sensor type | Retroreflective |
Operating temperature - max | 131°F |
LED indicator | Output: green |
Input voltage | 10-40 Vdc |
Protection | Output short circuit, overcircuit and reverse polarity |
Operating temperature - min | -13°F |
Certifications | CSA Certified |
Contact configuration | NPN/PNP open collector |
Environmental rating | IP67, IP69K |
Description
Non-Polarized Reflex 10-40V-Dc Photoelectric Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, 6000 Series, 120 In, Gray (G6000B-10)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 200A, 250V AC, Indicating (TR200RID)
- ABB Tt7-30-0-L 7 Blk Twist Tail Cable Tie 50PK (Phased Out)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RW80147-A2)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6513)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HLD)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD03)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP100-HLD)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6514)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GDD)
- IFM Photoelectric Sensor, Rectangular, Diffuse (O5H500)
- Eaton Photoelectric Sensors