Shop All Selector Switches
Eaton
Non-Illuminated Selectr Switch, 4A, 250VAC
Mfr # C22-WRKV-K01
Zoro # G6138693
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Knob with 60 Degrees Rotation
- Contact Form 1NC
- Action Maintained/Maintained
Product Information
- Brand Eaton
- MFR # C22-WRKV-K01
- Zoro # G6138693
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Product Length/Depth | 1.17 in |
Product Width | 1.17 in |
Product Height | 2.83 in |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NC Contact Form, Type of Operator Knob with 60 Degrees Rotation, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Polycarbonate, Bezel Color Silver, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP65, Cam No Cam, Switch Operation @ Position A X, Switch Operation @ Position B X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solid State Relay, 3 to 32VDC, 40A (1EGK9)
- ECM INDUSTRIES 100PK Female Disconnect (10-151F)
- MARTINDALE ELECTRIC Growler, Model U-2, 115V. (GRLRU2A)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD302412)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (E34VFBK1-1X)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WK)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (HT8JAH3A)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (M22M-WS)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3071)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 4 Pos, Knob (10250T1367)
- DAYTON Non-Illum Selector Switch, Cam D, 1NO/1NC (30G310)
- Eaton Switches