Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Red
Mfr # E34GDBJ2N8-1X
Zoro # G5219961
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Factory Assembled
- Legend Emergency Stop
- Color Red
- Legend/Background Color White/Red
Product Information
- Brand Eaton
- MFR # E34GDBJ2N8-1X
- Zoro # G5219961
- UPC # 786680121234
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1 in |
Product Length/Depth | 1 in |
Product Width | 1 in |
Product Diameter | 3.79 in |
Mushroom Head Diameter | 40 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 in |
Overall Width | 1 in |
Overall Height | 1 in |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Legend/Background Color White/Red, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Xktf Solid Core, Fixed (RIBXKTF)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB24P30)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3740)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED-W)
- EATON Cutler-Hammer Legend Plate, Square, Motor Run, Black (10250TS81)
- EATON Cutler-Hammer Guard, F/30mm Illuminated Push Buttons (10250TA15)
- EATON Illum Push Button Operator, 22mm, White (M22M-DL-W)
- EATON Legend Plate, Square, Open, Black (HT8SP26)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TS51)
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- Eaton Switches