Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Epoxy, Red
Mfr # E34PB2-51X
Zoro # G5268891
original price:
$90.33
7% off
new price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Passed a 600 Hour Salt Spray Test
- Color Red
- Material metal
Product Information
- Brand Eaton
- MFR # E34PB2-51X
- Zoro # G5268891
- UPC # 786680121302
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 3 in |
Product Height | 2 in |
Product Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 2 in |
Overall Height | 2 in |
Overall Depth | 3 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT IMC Conduit, 1-1/4 In., 10 ft. L, Steel (583443)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1000-5BF01-0AA0)
- TAYMAC Electrical Box Cover, 1 Gang, Rectangular, Cast Metal, Toggle (TC100Z)
- KEYENCE INTELLIGENT-L LASER SENSOR (IL-065)
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- EATON Illuminated Emergency Stop Push Button (10250T597LRD24-71X)
- EATON Padlock Attachment, F/30mm Push Buttons (10250TA63)
- EATON Non-Illuminated Push Button, Gray (E34PB7-53X)
- EATON Legend Plate, Square, For.Rev., Black (HT8SP38)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Red, Plastic (10250TC1N)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Operator (9001K62)
- Eaton Switches