Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Epoxy, Red
Mfr # E34EB2-51X
Zoro # G5220056
original price:
$56.77
7% off
new price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Passed a 600 Hour Salt Spray Test
- Legend No Legend
- Color Red
- Material metal
Product Information
- Brand Eaton
- MFR # E34EB2-51X
- Zoro # G5220056
- UPC # 786680121098
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2.4 in |
Product Width | 2.1 in |
Product Height | 3.2 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.2 in |
Overall Depth | 2.4 in |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pigtail, Adaptor, Male Pin To Female Pin (66831)
- ALLEN BRADLEY FLEX I/O REDUNDANT ADAPTER SER A ETHERNET AND COMMUNICATION MODULE (1794-AENTR)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 250V, L6-20R, Screwless Terminal (HBL2323ST)
- BURNDY One Hole Lug Compression Connector, 8 AWG, Material: Copper (YA8CL1BOX)
- EATON Cutler-Hammer Blank Legend Plate, Square, Red (10250TS37)
- EATON Blank Legend Plate, Round, Yellow or Red (10250TRP76)
- EATON Pilot Light Lens, 30mm, Red, Plastic (E34H2)
- EATON Blanking Plug, F/30mm Push Button (10250TA7)
- EATON Illuminated Push Button, 30mm, 120VAC (HT8GBGAF7)
- EATON Illuminated Push Button, 22mm, Green (M22M-DL-G-K20-G)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Black/Yellow (ZBY8330)
- Eaton Push Button Accessories