Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Metal
Mfr # 10250T122-2
Zoro # G5230032
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Red
- Material metal
Product Information
- Brand Eaton
- MFR # 10250T122-2
- Zoro # G5230032
- UPC # 786680118951
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 3.5 in |
Product Width | 2.5 in |
Product Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.5 in |
Overall Depth | 3.5 in |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 40 mm |
Overall Height | 2 in |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NO, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- DAYTON Control Station Interior (32J075)
- CANTEX Elbow, 90 Degree, 3 In Conduit, PVC, 25 In L (5133830)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 100A, 600V AC, Indicating (LPS-RK-100SPI)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T414)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T23R)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D11)
- EATON Emergency Stop Push Button, Red (M22-PVT-K01)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J63-71X)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Clear (10250TC25)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY2304)
- Eaton Push Buttons & Indicators