Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Black
Mfr # 10250T25B
Zoro # G5229524
original price:
$107.52
29% off
new price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Black
- Material metal
Product Information
- Brand Eaton
- MFR # 10250T25B
- Zoro # G5229524
- UPC # 786680122750
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Overall Height | 2 in |
Overall Depth | 3.5 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 in |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (DS120W)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 50ft- Black (BS-J-SCW-025-50-BK)
- NVENT HOFFMAN Cut-Off Fitting, 4.00x4.00, Fiberglass (F44WXFG)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- EATON Legend Plate, Automatic Off Hand, Black (10250TM49)
- EATON DIN Rail Mounting Aadapter, 22mm, Black (M22-IVS)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T30R)
- EATON Legend Plate, Rectangular, Black (M22S-ST-X)
- EATON Blank Legend Plate, Black/White or Silver (10250TEP76)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- Eaton Push Button Accessories