Shop All Selector Switches
Eaton
Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever
Mfr # 10250T20LB
Zoro # G5226076
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Action Maintained/Maintained
- Contact Form 1NO/1NC
Product Information
- Brand Eaton
- MFR # 10250T20LB
- Zoro # G5226076
- UPC # 786680122507
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Height | 2.1 in |
Product Length/Depth | 3.5 in |
Product Width | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3.5 in |
Overall Width | 2.5 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 2.1 in |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Zinc, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP68, Cam 3, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Footed Box Support, Steel, 12in Box Height Above Floor (FBS12)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- ALLIED MOULDED PRODUCTS Electrical Box, 14 cu in, Ceiling Box, 1 Gang, Fiberglass, Round (H9338=ESK)
- WIREMOLD Radiused Internal Elbow Fitting, Ivry, PVC (5417FO)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WK)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-DRL-W-K20-W)
- EATON SelectorSwitch, Non-Illum, 2Pos, 22mm, Black (M22-WK3-K22-P)
- EATON Non-ill 2-pos Mtn Sel Swtch Lever Style (M22-WRK3-K20)
- EATON Non-Illuminated Selectr Switch, A600/P600 (HT8JCH8EF1Q1)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLK-B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG220)
- Eaton Switches