Shop All Selector Switches
Eaton
Non-Illum Selector Swtch, 30mm, 3 Pos, Levr
Mfr # HT8JSH1D
Zoro # G4138951
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Action Momentary/Maintained/Maintained
- Cam 1D
Product Information
- Brand Eaton
- MFR # HT8JSH1D
- Zoro # G4138951
- UPC # 782113682983
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Length/Depth | 2.4 in |
Product Height | 3.2 in |
Product Width | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.2 in |
Overall Width | 2.1 in |
Overall Depth | 2.4 in |
Description
Long-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Chrome, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Cam 1D, Standards CSA, UL Listed, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412303012C)
- POWER FIRST Cord Adapter, 20A, L14-20, L5-20 (4FZZ3)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, Screw Terminal, White (HBL4585)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (199)
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-Y)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WKV)
- EATON Non-Illuminated Selector Switch, 2P, 10A (HT8JNH3AA5)
- EATON Non-Illuminated Selector Switch, Plastic (C22-WRK-K11)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-DRP-R-K01)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS73B)
- Eaton Switches