Shop All Selector Switches
Eaton
Non-Illum Selector Swtch, 30mm, 3 Pos, Knob
Mfr # HT8JBH1D
Zoro # G4070543
original price:
$51.89
29% off
new price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Knob
- Action Maintained/Maintained/Maintained
- Operator Head Material Metal
Product Information
- Brand Eaton
- MFR # HT8JBH1D
- Zoro # G4070543
- UPC # 782113682938
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Width | 2.1 in |
Product Height | 3.2 in |
Product Length/Depth | 2.4 in |
Overall Height | 3.2 in |
Overall Depth | 2.4 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.1 in |
Panel Cutout Diameter | 30 mm |
Description
Short-Handled Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Chrome, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Cam 1D, Standards CSA, UL Listed, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Brown, 20A, 1-Pole Switch (CSB120B)
- SIEMENS 11-16A AMP 10HP MANUAL STARTER (3RV1021-4AA10)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 2 Pole, 120/240V AC (UBIP220)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K10)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JYH1DF1Q1)
- EATON Non-ill 4-pos Mtn Sel Swtch Lever Style (M22-WRK3)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JYH1DAA5)
- EATON Switch Knob, Extended Lever, Yellow, 30mm (10250TLY)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (10250T20LB)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos (9001SKS88)
- Eaton Selector Switches