Shop All Selector Switches
Eaton
Non-Illum Selector Swtch, 30mm, 3 Pos, Knob
Mfr # 10250T1342
Zoro # G5228255
original price:
$128.96
25% off
new price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Knob
- Action Momentary/Maintained/Momentary
- Operator Head Material Metal
Product Information
- Brand Eaton
- MFR # 10250T1342
- Zoro # G5228255
- UPC # 786680121999
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Width | 1.8 in |
Product Length/Depth | 2 in |
Product Height | 2.1 in |
Overall Height | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.8 in |
Overall Depth | 2 in |
Panel Cutout Diameter | 30 mm |
Description
Short-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Anodized Aluminum, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Cam 2, Standards CSA, UL Listed, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 50A, 2 Pole, 120/240V AC (UBIP250)
- FESTO Proximity Sensor SMEO-1-S-LED-24-B (SMEO-1-S-LED-24-B)
- GE Miniature Circuit Breaker, THQP Series 35A, 2 Pole, 120/240V AC (THQP235)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO43V06)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, No Key (10250T22KB)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JEH1DF1Q1)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 4 Pos, Knob (10250T1367)
- EATON Non-Illum Selector Switch, Al, Knob, 22mm (M22M-WRK3-K20)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WKV)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (HT8JXH1D)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS63FB)
- Eaton Selector Switches