Shop All Selector Switches
Eaton
Non-Illum Selector Swtch, 22mm, 3 Pos, Knob
Mfr # M22M-WRK3
Zoro # G6106301
original price:
$28.75
24% off
new price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Knob
- Action Maintained/Maintained/Maintained
- Operator Head Material Metal
Product Information
- Brand Eaton
- MFR # M22M-WRK3
- Zoro # G6106301
- UPC # 786685899268
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Product Length/Depth | 4 in |
Product Height | 1 in |
Product Width | 6 in |
Overall Height | 1 in |
Overall Depth | 2.78 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Description
Short-Handled Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Cam No Cam Needed, Standards VDE, Key Number No Key, Includes Advanced Technology and Sealing Provides Industry Leading IP66 Water Resistant Technology, 100,000 Mechanical Operations Rated Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Light Blue 16 AWG Tinned Copper Wire - 100' (101910)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Red (ZB6AA4)
- WIREMOLD Blank End Fitting, Gray, Aluminum (ALA3810B)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BK (DR20BLKTR)
- EATON Cutler-Hammer Selector Switch Knob, Lever, Black, 30mm (10250TKB)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WKV)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WK3)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WRK)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (HT8JSH1D)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (M22M-WS)
- SIEMENS Non-Illuminated Selector Switch, 1NO, Silver (3SU1100-4BF11-1BA0)
- Eaton Selector Switches