Shop All Selector Switches
Eaton
Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd
Mfr # M22M-WRS3
Zoro # G6101943
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Keyed
- Action Maintained/Maintained/Maintained
- Cam No Cam Needed
Product Information
- Brand Eaton
- MFR # M22M-WRS3
- Zoro # G6101943
- UPC # 786685899329
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Product Height | 1 in |
Product Length/Depth | 1 in |
Product Width | 1 in |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Overall Depth | 2.78 in |
Description
Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left/Right, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Cam No Cam Needed, Standards CCC, CSA, Lloyd's Register, Key Number MS1, Includes Advanced Technology and Sealing Provides Industry Leading IP66 Water Resistant Technology, 100,000 Mechanical Operations Rated Life
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (BRY8300GRY)
- SQUARE D Mechanical Lug, 250A, 600V AC (CU250JD)
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12; 13, Hinged (N12202008)
- EATON Non-ill 2-pos Mtn Sel Swtch Lever Style (M22-WRK3-K30)
- EATON Cutler-Hammer Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (E34VHBL1-2X)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (HT8JAH3A)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-DRP-R-K01)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 4 Pos, Knob (10250T1367)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6CGC)
- Eaton Switches