Shop All Selector Switches
Eaton
Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd
Mfr # M22M-WRS3-A1
Zoro # G6088363
original price:
$73.75
17% off
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Keyed
- Action Maintained/Maintained/Maintained
- Cam No Cam Needed
Product Information
- Brand Eaton
- MFR # M22M-WRS3-A1
- Zoro # G6088363
- UPC # 786685899336
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Product Width | 5 in |
Product Length/Depth | 7 in |
Product Height | 1.5 in |
Overall Height | 1 in |
Overall Width | 1 in |
Overall Depth | 2.78 in |
Panel Cutout Diameter | 22 mm |
Description
Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left/Center/Right, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Cam No Cam Needed, Standards CCC, CSA, Lloyd's Register, Key Number MS1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - Utp ( Cat 6 ) - (A7L704-1000-BLK)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 1A, 600V AC, Non-Indicating (ATQR1)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 35A, 2 Pole, 120/240V AC (UBIZ0235)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA1)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (10250T1371)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-DRP-R-K01)
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-W)
- EATON Switch Knob, Extended Lever, Blue, 30mm (10250TLL)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1333)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 4 Pos, Knob (10250T1367)
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-Y)
- Eaton Selector Switches